Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hh-3498-B Hand-Held Grabber Style G 827" L X 433" W X 159" H Blk w/Lcd Cutout,Recessed Top-Min Qty 6

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

Hh-3498-B Hand-Held Grabber Style G 827" L X 433" W X 159" H Blk w/Lcd Cutout,Recessed Top-Min Qty 6

Item #: WBB562710

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($67.50)

Price: $11.25
Product Information
Customer Review
Product Q&A
Style G is a T-shaped enclosure that is more aesthetically pleasing and ergonomically designed than many other T-shaped enclosures. Available with/without a 2.84"x2.03" LCD cutout in the display area, and with/without a 9-volt/AA battery compartment. It is made out of ABS plastic in either a light gray (-G) or black (-B) finish, with a UL94V-0 flammability rating. Comes complete with wall mounting plate/tilt stand.

Optional Accessories:

  • HH-3441-G Gasket
  • HH-3442-C Contact kit for AA-batteries

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBERHH-3498-B
    • WEIGHT LBS0.50
    • CONSTRUCTIONABS UL94-HB
    • DIMENSION A8.27
    • DIMENSION B4.33
    • DIMENSION C1.59
    • DIMENSION D0.98
    • DIMENSION E7.91
    • DIMENSION F3.97
    • DIMENSION G1.37
    • BATTERYNo
    • SERIESG
    • STYLEG
    • LCD CUTOUTYes
    • TOP RECESSEDYes
    • BUTTONSNo
    • WEIGHT (Oz)7.80

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!