Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Nbx-10982 Steel Internal Panel 18.2" W X 14.3" H - Min Qty 4

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Bud Nbx-10982 Steel Internal Panel 18.2" W X 14.3" H - Min Qty 4

Item #: WBB562708

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($69.00)

Price: $17.25
Product Information
Customer Review
Product Q&A
Features:

  • Used to mount customer equipment inside enclosures
  • Assembles to mounting bosses on inside of enclosure
  • 16-gauge galvanized steel
  • Fifteen sizes available

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHNatural
    • HEIGHT INCHES14.3
    • LENGTH INCHES18.2
    • MANUFACTURERS PART NUMBERNBX-10982
    • WEIGHT LBS4.60
    • CONSTRUCTION16 Gauge Gavanized Steel
    • USED WITH"NBA-10152, NBA-10172, NBB-32653"
    • PANEL SPACE WIDTH INCHES18.20
    • PANEL SPACE HEIGHT INCHES14.30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!