Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Cu-1931-Mb Utilibox Style L 3.12" L X 2.10" W X 1.08" H - Min Qty 22

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Bud Cu-1931-Mb Utilibox Style L 3.12" L X 2.10" W X 1.08" H - Min Qty 22

Item #: WBB562357

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 22 ($66.44)

Price: $3.02
Product Information
Customer Review
Product Q&A
Features:

  • Flame retardant ABS plastic with UL 94V-O flammability rating. Suggested service temperature -20 degrees C to +70 degrees C.
  • Comes with close fitting interlocking screw-on and assembly hardware.
  • Horizontal PCB mounting bosses.
  • Molded-in mounting brackets are provided on catalog numbers having -MB suffix.
  • Finish: Fine Textured Black -- well suited for silk-screening or pad printing. Special colors available on request.

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHFine Textured Black
    • MANUFACTURERS PART NUMBERCU-1931-MB
    • CONSTRUCTIONABS Plastic
    • DIMENSION A3.12
    • DIMENSION B2.10
    • DIMENSION C1.08
    • DIMENSION D1.00
    • DIMENSION E2.90
    • DIMENSION F1.90
    • DIMENSION G0.93

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!