Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Au-1083-Mg Aluminum Alloy Utility Cabinet 4" W X 2" D X 4" H Metallic Gray - Min Qty 6

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

Bud Au-1083-Mg Aluminum Alloy Utility Cabinet 4" W X 2" D X 4" H Metallic Gray - Min Qty 6

Item #: WBB562487

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($72.00)

Price: $12.00
Product Information
Customer Review
Product Q&A
Buds Small cabinet enclosures are used for general purpose electrical projects. Buds diverse set of can include a variety of features such as screw covers, hinged doors, mounting brackets and panels.

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHMetallic Gray
    • WIDTH INCHES4
    • DEPTH INCHES2
    • HEIGHT INCHES4
    • MANUFACTURERS PART NUMBERAU-1083-MG
    • WEIGHT LBS0.25
    • CONSTRUCTIONAluminum Alloy
    • SERIESUtility

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!