take 10% off our everday low prices!

Offer applied at final checkout

Hoffman A36H2408SSLP, Continuous Hinge W/Clamps, Type 4X, 36.00x24.00x8.00in, SS Type 304

Hoffman A36H2408SSLP, Continuous Hinge W/Clamps, Type 4X, 36.00x24.00x8.00in, SS Type 304

Item #: WBB1611723

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,778.00 up to 22% OFF

Price: $2,177.00

$362.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,177.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Hoffman A36H2408SSLP, Continuous Hinge W/Clamps, Type 4X, 36.00x24.00x8.00in, SS Type 304

Aesthetic styling, flush latches and an attractive, stroked finish make INLINE™ Enclosures an excellent choice when style and functionality are important. INLINE Enclosures have an outward formed body flange to prevent contaminants from entering the enclosure and are available in three cover styles: hinged window door, hinged solid door and solid screw cover.

Features:
  • 16 gauge covers and doors and 14 gauge bodies; Type 304 or 316L stainless steel
  • Seams continuously welded and ground smooth
  • External formed body flange trough
  • Large perimeter body opening
  • Fastening holes in back of body for direct mounting or optional external mounting brackets
  • Seamless foam-in-place gasket
  • M6 bonding provision on cover, M6 ground stud in body
  • Furnished hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holesINLINE Screw-Cover Enclosures
  • Captivated Type 316 stainless steel cover screws with sealing bushings made of a durable composite material
  • Integral compression stops maintain optimal gasket compressionINLINE Hinged-Door Enclosures
  • 180-degree door opening
  • Removable Type 316 stainless steel hinge pins
  • Standard self-grounding, slotted, quarter-turn Type 316 stainless steel latch system with double sealINLINE Window-Door Enclosures
  • 3/16-in. (4.8-mm) clear polycarbonate window is mounted flush with cover surface
  • 180-degree door opening
  • Removable Type 316 stainless steel hinge pins
  • Standard self-grounding, slotted, quarter-turn Type 316 stainless steel latch system with double seal

Product Specifications

  • BRANDHoffman®
  • MANUFACTURERS PART NUMBERA36H2408SSLP
  • TYPE4X
  • CONSTRUCTIONSS Type 304
  • STAINLESS STEEL TYPE304
  • STEEL PANELA36P24
  • DESCRIPTIONContinuous Hinge
  • A X B X C MM914 x 610 x 203
  • PANEL SIZE D X E (MM)838 x 533
  • CLAMPS QTY.5
  • PANEL SIZE D X E (INCHES)33.00 x 21.00
  • A X B X C INCHES36.00 x 24.00 x 8.00
  • DATA POCKETLarge
  • STAINLESS STEEL PANELA36P24SS6
  • CONDUCTIVE STEEL PANELA36P24G
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Hoffman A36H2408SS6LP, Continuous Hinge W/Clamps, Type 4X, 36.00x24.00x8.00in, SS Type 316L

Item #: WBB1611723

Not Yet Rated

Usually ships in 5 to 8 days

$2,638.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman A36H2408SSLP, Continuous Hinge W/Clamps, Type 4X, 36.00x24.00x8.00in, SS Type 304

Hoffman A36H2408SSLP, Continuous Hinge W/Clamps, Type 4X, 36.00x24.00x8.00in, SS Type 304

Item #: WBB1611723

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top