take 10% off our everday low prices!

Offer applied at final checkout

Hoffman CSD20206WSS, CONCEPT™ Wall Mt Encl W/Window, Type 4X, 20.00x20.00x6.00in, SS Type 304

Hoffman CSD20206WSS, CONCEPT™ Wall Mt Encl W/Window, Type 4X, 20.00x20.00x6.00in, SS Type 304

Item #: WBB1612153

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,121.00 up to 25% OFF

Price: $1,599.00

$266.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,599.00 or save 3% on purchase.

Quantity

Customers Also Viewed

Hoffman CSD20206WSS, CONCEPT™ Wall Mt Encl W/Window, Type 4X, 20.00x20.00x6.00in, SS Type 304

These enclosures feature Hoffman's exclusive POWERGLIDE™ Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.

Features:
  • 14 gauge Type 304 or 316L stainless steel bodies and doors
  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Rolled lip around three sides of door
  • Internal 3-point latch and Type 316L stainless steel padlocking POWERGLIDE Handle
  • Remove door by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
  • Bonding provision on door; grounding stud on body

Product Specifications

  • BRANDHoffman®
  • MANUFACTURERS PART NUMBERCSD20206WSS
  • TYPE4X
  • CONSTRUCTIONSS Type 304
  • WINDOW SIZE M X N MM425 x 384
  • WINDOW SIZE M X N INCHES16.74 x 15.10
  • DOOR GAUGE16
  • PANEL SIZE D X E MM462 x 462
  • MOUNTING G X H MM470 x 470
  • PANEL GAUGE18.20 x 18.20
  • MOUNTING G X H INCHES18.50 x 18.50
  • DESCRIPTIONWall Mount Enclosure
  • A X B X C MM508 x 508 x 152
  • A X B X C INCHES20.00 x 20.00 x 6.00
  • LATCHES QTY.1
  • LATCHES STYLEQuarter-turn
  • BODY GAUGE16
  • CONCEPT PANELCP2020
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Hoffman CSD20168WSS, CONCEPT™ Wall Mt Encl W/Window, Type 4X, 20.00x16.00x8.00in, SS Type 304

Item #: WBB1612153

Not Yet Rated

Usually ships in 5 to 8 days

$1,558.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman CSD20206WSS, CONCEPT™ Wall Mt Encl W/Window, Type 4X, 20.00x20.00x6.00in, SS Type 304

Hoffman CSD20206WSS, CONCEPT™ Wall Mt Encl W/Window, Type 4X, 20.00x20.00x6.00in, SS Type 304

Item #: WBB1612153

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top