Electrical Panels
Brand
For Use With
Fits
Material
Width
Type
Height
Color
Price
Related Products
Hoffman A90PM78, Lg Multi-Door Panel, Fits 84X Dbl Bay, Steel/White Extra panels for large enclosures (Bulletins A27, A28, A28S4 and A34) can be ordered for panel assembly prior to receiving the enclosures (enclosures include panels). Panels are 10 gauge steel with .80-in. (20-mm) flanges on four sides. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Two extra holes are provided for lifting and installing panels. Mounting hardware included with enclosure. .
Vynckier Enclosure Systems standard ARIA polyester boxes range in size from 12" x 8" up to 40" x 32", 7 different sizes and a variety of configurations.The ARIA "ANPL" standard enclosures include 2 padlockable latches, an opaque cover.All bases are made of light grey (RAL7035) fiberglass reinforced polyester.Furnished, four threaded studs and bolts for mounting plate or mounting frame installation.Door bosses for front panel mounts.Easy to install hinged Aluminum front panel.Maintenance free and corrosion resistant.Temperature resistance: -58°F to +302°F (-50°C to ...
For use in indoor or outdoor applications, these stylized enclosures protect components and controls in corrosive environments. Features: Cast aluminum; no welded seams or sharp corners Stainless steel captivated cover screws placed outside sealed area Two to four grounding screws located on enclosure back wall Oil-resistant O-ring gasket Tongue-and-groove sealing construction Threaded internal bosses provided for mounting optional panels, rails and other components Mounting holes provided in corners outside of gasketed area
Hoffman CCA12128, COMPACT™ Cast Junction Box, Type 4X, 122x122x80mm For use in indoor or outdoor applications, these stylized enclosures protect components and controls in corrosive environments. Features: Cast aluminum; no welded seams or sharp corners Stainless steel captivated cover screws placed outside sealed area Two to four grounding screws located on enclosure back wall Oil-resistant O-ring gasket Tongue-and-groove sealing construction Threaded internal bosses provided for mounting optional panels, rails and other components Mounting holes provided in corners outside of ...
Hoffman A806NFAL, Junction Box, Type 4X, Clamp Cover, 8.00x6.00x3.50 This lightweight enclosure protects components and controls in corrosive indoor or outdoor environments. Features: Type 5052 H-32 aluminum, 0.080-in. (2-mm) thick Seams continuously welded and ground smooth Stainless steel screws and clamps on four sides of cover Oil-resistant gasket Weldnuts provided for mounting optional panels