Take 15% off your entire order!

Offer applied at checkout

Sunlite 03175-SU 20MR11/GU4/NFL/12V 20W MR11 Mini Reflector Halogen Bulb, GU4 Base - Pkg Qty 6

Sunlite 03175-SU 20MR11/GU4/NFL/12V 20W MR11 Mini Reflector Halogen Bulb, GU4 Base - Pkg Qty 6

Item #: WBB1875356

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.90 ea.

Price: $11.40 / Pkg of 6

Save $0.57 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sunlite 03175-SU 20MR11/GU4/NFL/12V 20W MR11 Mini Reflector Halogen Bulb, GU4 Base

Sunlite halogen MR11 mini reflector bulbs can last up to 1.8 years with normal household use of 3 hours a day and display a brighter, whiter light than incandescent bulbs. This 20 watt, GU4 based, MR11 mini reflector bulb offers a light output of 640 CBCP, and has an average rated life of 2,000 hours. Great for portable lamps, ceiling fixtures, track lighting, showcase displays and most common residential and commercial lighting needs. Halogen bulbs produce more lumens per watt (LPW) and have a longer lamp life than standard incandescent lamps. You can lower operation costs by more than 30% by using fewer halogen lamps to produce a greater amount of light.

Product Specifications

  • HEIGHT INCHES1-5/16
  • BASEGU4
  • BRANDSunlite
  • LAMP TYPEMR11 Mini Reflector
  • LUMENS280
  • MANUFACTURERS PART NUMBER03175-SU
  • PACKAGE QUANTITY24
  • SHAPEMR11
  • VOLTAGE12
  • WATTAGE20
  • BEAM ANGLE30
  • DIAMETER INCHES1-3/8
  • ANSI CODEFTD
  • ANSI BASEGU4
  • LAMP CODE20MR11/GU4/NFL/12V
  • DESCRIPTION20 Watt MR11 Mini Reflector Halogen Bulb, GU4 Base
  • AVG. LIFE (HOURS)2000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sunlite 03175-SU 20MR11/GU4/NFL/12V 20W MR11 Mini Reflector Halogen Bulb, GU4 Base - Pkg Qty 6

Sunlite 03175-SU 20MR11/GU4/NFL/12V 20W MR11 Mini Reflector Halogen Bulb, GU4 Base - Pkg Qty 6

Item #: WBB1875356

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant