Satco Miniature & Sealed Beam Lamps
- Specific bulb size, base, volts
- Aircraft, Automotive, Marine
- Emergency, Medical, Entertainment
Weights & Dimensions
| Base | Miniature Bayonet (BA9s) |
| Bulb Diameter | 0.33 in |
Product Details
| Type | Incandescent |
| Average Life | 10000 hr |
| Color | Clear |
| Wattage | 0.33 W |
| Lamp Code | 130MB |
| Voltage | 130 V |
| Package Quantity | 10 |
| Pack Type | SL/10 |
| Manufacturers Part Number | S7762 |
| Shape | T2.5 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | BA9S |