Take 15% off your entire order!

Offer applied at checkout

Zinsco® UBITBFP1502 Main Breaker Type QFP 2-Pole 150A

Zinsco® UBITBFP1502 Main Breaker Type QFP 2-Pole 150A

Item #: WBB2235837

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $169.95

Save $8.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Zinsco® UBITBFP1502 Main Breaker Type QFP 2-Pole 150A

Zinsco main breaker replacement by Connecticut Electric. For use in Zinsco load centers that reqire type QFP main breaker. UL Listed. 10,000 AIC 2-pole 150A

Product Specifications

  • MANUFACTURERS PART NUMBERUBITBFP1502
  • HEIGHT INCHES2.5
  • BRANDUBI
  • PACKAGE TYPEBasic
  • AMPS150
  • BREAKER TYPEResidential
  • WEIGHT IN LBS.2.3
  • POLES2
  • AIC AT 120/240 VOLTS10k
  • WIDTH INCHES3
  • DESCRIPTIONMain Breaker Type QFP
  • LENGTH INCHES6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Zinsco® UBITBFP1252 Main Breaker Type QFP 2-Pole 125A

Item #: B2235853

Not Yet Rated

Usually ships in 3 to 6 days

$218.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zinsco® UBITBFP1502 Main Breaker Type QFP 2-Pole 150A

Zinsco® UBITBFP1502 Main Breaker Type QFP 2-Pole 150A

Item #: WBB2235837

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant