Fluorescent Bulbs
Fluorescent bulbs are energy-efficient lighting solutions designed to produce light by using phosphor coatings that emit visible light when excited by ultraviolet (UV) light. The bulbs are energy efficient, making them a cost-effective lighting solution. They also have a longer operational life compared to incandescent bulbs. The fluorescent bulbs are ideal for commercial spaces like offices, retail stores, and educational institutions.
Most Relevant
T8 Fluorescent Bulbs

T8 Fluorescent bulbs provide bright and energy-efficient lighting. Various wattage, color temperature, and length options are available to fit specific application needs. High average life ratings ensure that the fluorescent lamps can last through years of use, lowering maintenance costs. They can be used in office spaces, classrooms, retail spaces, and other commercial environments.
| Compare | Image | Wattage | Lumens | Color Temperature | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 32 W | 3050 | 6500 K | 30 | Ships Same Day WBB3166689 | $119.95 | ||
![]() | 32 W | 2900 | 6500 K | 30 | WBB564625 | $3.95 ea. | ||
![]() | 32 W | 3050 | 4100 K | 30 | Ships Same Day WBB1452309 | $3.55 ea. | ||
![]() | 32 W | 2600 | 5000 K | 30 | Ships Same Day WB501813 | $4.45 ea. | ||
![]() | 32 W | 2600 | 4100 K | 30 | Ships Same Day WB501812 | $4.99 ea. | ||
![]() | 32 W | 2625 | 3500 K | 30 | Ships Same Day WB501811 | $3.52 ea. | ||
![]() | 28 W | 2400 | 5000 K | 30 | Ships Same Day WBB1452508 | $4.06 ea. | ||
![]() | 32 W | 2750 | 4100 K | 30 | WBB564403 | $3.97 ea. | ||
![]() | 17 W | 1375 | 3500 K | 30 | Ships Same Day WBB1144412 | $5.60 ea. | ||
![]() | 25 W | 2500 | 4100 K | 30 | Ships Same Day WBB802264 | $7.60 ea. |
Showing 1-10 of 34 results
T5HO - High Output Fluorescent Bulbs

T5 high-output fluorescent light bulbs offer brilliant illumination and energy efficiency in a range of commercial and industrial applications. Available in different wattages and lengths, T5 fluorescent lights feature a tubular shape with various diameter sizes. Long-lasting T5HO fluorescent lamps provide high luminosity for more than 20,000 hours.
T5 Fluorescent Bulbs

T5 fluorescent lights are designed for various lamps and offer high quality lighting along with increased energy efficiency. The high output light bulbs provide long lasting performance making them ideal for any office, industrial, or residential environment.
Showing 1-10 of 40 results
U-Bend Fluorescent Bulbs

U-bend fluorescent bulbs offer ambient lighting in industrial, office, and commercial environments. Available in different wattages and color temperatures, fluorescent light bulbs provide long-lasting, bright illumination. These light bulbs feature a U-shaped design to fit fixtures in offices, schools, retail spaces, and more.
Showing 1-10 of 51 results
T12 Linear Fluorescent Bulbs

The T12 Linear Fluorescent bulbs provide bright illumination where needed. They are available in different wattage, lumen, and nominal length amounts to fit specific applications. The larger size options allow for higher light outputs, allowing the lamps to light larger spaces easily. They provide efficient and natural lighting, making them perfect for signage, retail spaces, offices, and more.
2-in-1 Magnifying Bulbs

Replacement bulbs for magnifer lamps are long lasting and energy efficient. Compact fluorescent bulbs are available in many different styles in order to accomodate different types of lamp. Wattage amount varies per model, and all bulbs provide bright illumination making them ideal for any retail, industrial, or residential application.
Circline Fluorescent Bulbs

Circline Fluorescents' unique circular design provides distinctive lighting solutions for various applications. Opposed to other lighting options, the circle design ensures light is distributed evenly in all directions. An array of wattage and lumens amounts provide energy-efficient and cost-saving lighting. Ideal for commercial and residential spaces.
Showing 1-10 of 23 results
















