Lighted Exit Signs
Availability
Color Temperature
Brand
Material
Length
Height
Type
Color
Price
Related Products
The DPL Series of photoluminescent exit signage offers exit compliance with UL listed legible viewing distances of 50', 75' and 100'. The signs absorb and store ambient light from normal daylight, fluorescent, mercury vapor, metal halide, and LED light sources, and are designed to provide emergency illumination for a minimum of 90 minutes in the event of power loss. The signs require a continuous minimum of 5 footcandles to maintain the charge. The DPL photoluminescent exit signs do not require AC or electrical power. All signs have a 25 year lifecycle.
Wall, ceiling, or end mounting commercial applications, High impact flame-rated UV stable white thermoplastic housing, AC only operation, 120/277V input, External push-to-test switch & AC-on indicator included, Battery recharge within 24 hours, AC lock-out circuit, Low voltage battery disconnect
Mighty Line's®Green Fire Exit Floor Sign is 12 inches wide. Our Mighty Line® Floor Sign is peel and stick. Mighty Line® Floor Signs are great for marking safety, 5s and other floor marking areas. Mighty Line® Floor Signs are extremely durable. 30 MILS Thick Features: Withstands your most grueling warehouse traffic Extreme Industrial Grade Polymer Floor Sign 5S and OSHA Floor Sign Safety Standards Easy to clean with any standard floor scrubber, stays colorful unlike paint 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety
LED life-cycle of more than 10 years, Molded-in template for Quick installation, Dual-voltage, Remote capacity runs 2 single-head or 1 double head CIR or COR remotes, Includes long-life Nickel Cadmium battery for UL recognized 90-minute emergency lighting, Provided with test switch and AC-On Indicator, Lamp-heads are fully adjustable, Canopy included
The DPL Series of photoluminescent exit signage offers exit compliance with UL listed legible viewing distances of 50', 75' and 100'. The signs absorb and store ambient light from normal daylight, fluorescent, mercury vapor, metal halide, and LED light sources, and are designed to provide emergency illumination for a minimum of 90 minutes in the event of power loss. The signs require a continuous minimum of 5 footcandles to maintain the charge. The DPL photoluminescent exit signs do not require AC or electrical power. All signs have a 25 year lifecycle.