Lithonia Lighting® Emergency LED Exit Sign Combo Unit W/ Square Lamp Heads, White
Write a Review
|
Questions & Answers (0)
Product Description
The new Lithonia Lighting Basics ECRG is a red / green switchable emergency exit combo that gives ultimate versatility in the field. The ECRG contains an internal switch on the LED board that allows you to switch between red and green. This product comes standard three-face, which includes an extra face plate with red and green inserts to change a single face sign to a double face sign. The ECRG comes standard universal mount – top, end or back mounting with snap-out and snap-in chevrons, making it the most field-configurable, universal emergency exit combo on the market today. Built from the previous ECR, ECG, and ECC platform, the new ECRG gives additional versatility but keeps the durability and dependability that has already been proven in the field. The Lithonia Lighting® ECRG, is a combination of exit and emergency lighting. The ECRG is ideal for safely illuminating the path of egress above-the-door in small spaces at lower mounting heights while providing 90 minutes of emergency power. Available in red and green letters.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-5/16 in |
| Depth | 19-1/16 in |
| Height | 7-15/16 in |
| Weight | 3 lbs |
Product Details
| Type | Combination LED Exit Sign |
| Color Temperature | 6200 K |
| Color | White |
| Amperage | 0.02 A |
| Series | ECRG |
| CRI | 75 |
| Voltage | 120-277 V |
| Watts | 20 W |
| Manufacturers Part Number | 269XW7 |
| CI Code | 269XW7 |
| Housing Material | Thermoplastic |
| Bulb Type | LED |
| Lumens | 113 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 2 Years Limited |
Compliance & Certifications
| UL Certification | UL Listed |
| Certifications | UL 924, NFPA 101 , NFPA 70 (NEC), FCC Title 47, Part 15, Subpart B and OSHA |