LED Edge-Lit Combo Exit/Emergency Unit CELCR2RN, LED life-cycle exceeding 10 years, Battery re-charge within 24 hours, Damp location listed 10°C to 40°C (50°F to 104°F), Dual-voltage 120 or 277V AC, 60 Hz. input, Pre-installed directional arrow indicator with template, Provided with test switch and AC-On indicator
Hubbell LED Edge-Lit Combo Exit/Emergency Unit, NiMH Battery, Red LEDs, Recessed Mt, Double Face
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$315.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.76 in |
| Width | 17-1/4 in |
| Depth | 2-3/4 in |
| Height | 10 in |
| Weight | 3 lbs |
Product Details
| Type | Combination LED Exit Unit |
| Lamp Included | Yes |
| Color Temperature | Red K |
| Color | Silver |
| Batteries Included | Yes |
| Mounting Location | Recessed |
| Voltage | 120/277 V |
| Material | Aluminum |
| Description | Hubbell LED Edge-Lit Combo Exit/Emergency Unit, NiMH Batt, Recessed Mt, 2 Face |
| Number of Faces | 2 |
| Watts | 4.9 W |
| Package Quantity | 1 |
| Manufacturers Part Number | CELCR2RN |
| Brand | Hubbell Lighting - Compass |
Warranty
| Warranty | 2 yr |