Hubbell Die Cast Alum. Wet Listed Emer. Exit, White w/ Red Letters, Single Face, w/Battery
Write a Review
|
Questions & Answers (0)
Product Description
Hubbell SEWLSRWE
Die Cast Alum. Wet Listed Emer. Exit, White w/ Red Letters, Single Face, w/Battery
Rugged .5" thick heavy duty die-cast aluminum construction, Clear polycarbonate shield, Vandal resistant stainless steel hardware, AC On indicator light, Field programmable break-out chevron directional arrows, Top & side conduit entry provisions, 120/277V, Spectron Self-Diagnostic, 90 minute emergency operation, Maintenance-free nickel cadmium battery, Test switch
Rugged .5" thick heavy duty die-cast aluminum construction, Clear polycarbonate shield, Vandal resistant stainless steel hardware, AC On indicator light, Field programmable break-out chevron directional arrows, Top & side conduit entry provisions, 120/277V, Spectron Self-Diagnostic, 90 minute emergency operation, Maintenance-free nickel cadmium battery, Test switch
PRICE
$489.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-11/16 in |
| Depth | 9-7/16 in |
| Height | 3 in |
| Weight | 13.1 lbs |
Product Details
| Self Diagnostics | No |
| Type | AC Single Face w/ Battery |
| Lamp Included | Yes |
| Average Life | 100000 hr |
| Color Temperature | Red K |
| Color | White |
| Batteries Included | Yes |
| Voltage | 120-277 V |
| Material | Aluminum |
| Description | Hubbell SEWLSRWE Die Cast Wet Listed Exit, White w/Red, Single Face, w/Battery |
| Watts | 2.9 W |
| Package Quantity | 1 |
| Manufacturers Part Number | SEWLSRWE |
| Fixture Type | Indoor/Outdoor LED Exit Sign |
| Brand | Hubbell Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| UL Certification | UL924 Wet Rated |