- White Emergency LED
- Red Exit Letters
- Wet Location
- Battery Back-Up
Lithonia Lighting WLTE W 1 R EL Wet Location Exit Sign, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 2-1/2 in |
| Height | 8-1/8 in |
| Weight | 4 lbs |
Product Details
| Type | Single Face w/ Battery |
| Lamp Included | Yes |
| Average Life | 100000 hr |
| Color Temperature | Red K |
| Color | White |
| Voltage | 120/277 V |
| Material | Thermoplastic |
| Description | LED Wet Location Exit Sign |
| Watts | 2.7 W |
| Package Quantity | 1 |
| Manufacturers Part Number | WLTE W 1 R EL |
| Rating | Wet Location |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 3 yr |