Chandeliers
Related Products
Sunlite® Bell Sconce Vanity Fixtures add a classic elegance to your powder room or bathroom. These fixtures are easy to install and include mounting hardware and instructions. Features: Classic Design - The classic brushed nickel bases holds a frosted glass bell shade that will add an elegant touch to your powder room or bathroom Reversible - This reversible wall fixture can be mounted with the shade pointing up or down, depending on preference Medium Base - Uses 4 standard A19 bulbs with medium E26 bases (60 watts max each, not included). Use LED bulbs for an energy-efficient lighting ...
Sunlite® Wall Sconce fixture adds a touch of elegance to any contemporary interior. Made of durable aluminum and steel with a brushed nickel finish, it features a white polycarbonate lens that provides optimal light distribution and a soft ambient glow. Features: Modern Design - This fixture showcases a brushed nickel finish that seamlessly complements any modern interior design thanks to its aluminum and steel material. The white polycarbonate lens is designed to provide optimal light distribution and soften illumination for a flattering and ambient glow Color Selectable - This dimmable ...
Sunlite®' Vanity fixture adds a touch of elegance to any contemporary interior. Features: Modern Design - This fixture showcases a brushed nickel finish that seamlessly complements any modern interior design thanks to its aluminum and steel material. The white polycarbonate lens is designed to provide optimal light distribution and soften illumination for a flattering and ambient glow Color Selectable - This dimmable fixture uses only 40 watts of electricity and provides an output of 2600 lumens of light. These fixtures allow you to choose the color temperature at the time of ...
Ambiate Arano Linear Globe Pendant Light Fixture has many modern, high end commercial and residential spaces incorporating more accent lighting into their design lines, the market for designer fixtures is booming. In the commercial arena, this linear pendant is an easy installation that can be mounted on a surface for flexible mounting options. The simple rectangular metal frame also reduces material costs and time. Ideal living spaces, dining rooms, accent lighting Features: Golden Stick Fixture: Give your home a touch of old-world luxury with our new single pole linear globe pendant ...
This Sunlite® Decorative Square Wall Sconce is as attractive as it is functional. Features: Modern Design - As simplistic, modern design by its styling of long framed accents along with its smooth opal shade. This contemporary wall sconce is as attractive as it is functional. With its flawless matte black framing, this fixture will fit incredibly with the exterior of your modern home Minimal Style- A minimal look with bolstered appeal. Not only is this this minimal style wall sconce stylish; it is also functional. With its rectangular opal diffuser to soften the light, it makes perfect ...