Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167352

MPN #: 46092-SU

Sunlite® Decorative Square Wall Sconce Vanity Light Fixture, 60W, 6-1/2"L, Black Powder

Product Description
This Sunlite® Decorative Square Wall Sconce is as attractive as it is functional.

Features:
  • Modern Design - As simplistic, modern design by its styling of long framed accents along with its smooth opal shade. This contemporary wall sconce is as attractive as it is functional. With its flawless matte black framing, this fixture will fit incredibly with the exterior of your modern home
  • Minimal Style- A minimal look with bolstered appeal. Not only is this this minimal style wall sconce stylish; it is also functional. With its rectangular opal diffuser to soften the light, it makes perfect for hallways and entryways. Have fun with this fixture, mount it in all areas around your home and see the results!
  • Durability – The opal shade is not only beautiful, but it is highly durable! With its strong casing and shatterproof diffuser, this durable square wall sconce is bult to last. Mount it vertically for the desired look. Designed to be installed directly to a standard junction box on any wall
  • Bulbs - Since this modern wall sconce requires bulbs, you can create your own atmosphere. Try a 2700k Light bulb for a nice relaxing warm setting or 3000k light bulb for those everyday tasks. Requires one A19 - E26 Base Bulb, 60W Max Wattage. Compatible with LED Bulbs as well! (Bulb Not Included)
  • ETL Listed for wet locations, which is great for outdoors. Hardware and instructions for mounting on any standard junction box included


PRICE
$42.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Width6-1/2 in
Depth4-1/8 in
Height11 in

Product Details

TypeVanity Light Fixture
Lamp IncludedNo
ColorBlack
Number of Lights1
Mounting LocationWall
Wattage60 W
Voltage120 V
DimmableNo
MaterialAluminum
Lens MaterialPolycarbonate
Package Quantity1
Manufacturers Part Number46092-SU
Bulb TypeA19
ShapeRectangular
BrandSunlite

Warranty

Warranty5

Compliance & Certifications

CertificationsETL Listed