Chandeliers
Brand
Length
Type
Height
Color
Price
Related Products
Ambiate Vitan Linear Globe Pendant Light Fixture will bring vibrant color and a touch of brushed nickel to your home with this beautiful chandelier lighting option. The satin nickel-toned Five light pendant fixture is simple, classic, and traditional in style. This fixture features a linear design and includes Five lights, ideal for illuminating your living spaces, dining rooms, accent lighting or any cozy spot in the house. Features: Stylish Fixture: This stylish pendant light has a frame in satin nickel finished mirror polished steel finish. Set above the hand forged iron globe is a row ...
Satco 60/4581 Soho-1 Light Vanity Fixt., Satin White Glass, Polished Chrome, 7"W X 8.25"H The ENERGY STAR rated and classically inspired Patton series Finished in brushed nickel or prairie bronze and accented by frosted glass Shades., is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these energy efficient fixtures cannot go. Energy saving GU24 base CFL's are included with these ...
Satco 60/1825 Dupont-2 Light Ceiling-Flush Mount, Satin White, Brushed Nickel, 13"W X 7"H The Odeon collection is classically modern. This collection's design reflects the Art Deco style and its geometric origins. The chandeliers in this collection feature the ability to be installed with arms in the up or down position. Flush drums and other fixtures utilize unseen mounting hardware for a clean appearance. This collection is offered in Aged Bronze with Parchment glass as well as Brushed Nickel with Satin White glass.
Ambiate Arano Linear Globe Pendant Light Fixture has many modern, high end commercial and residential spaces incorporating more accent lighting into their design lines, the market for designer fixtures is booming. In the commercial arena, this linear pendant is an easy installation that can be mounted on a surface for flexible mounting options. The simple rectangular metal frame also reduces material costs and time. Ideal living spaces, dining rooms, accent lighting Features: Golden Stick Fixture: Give your home a touch of old-world luxury with our new single pole linear globe pendant ...
Satco 60/4584 Soho-4 Light Vanity Fixt., Satin White Glass, Polished Chrome, 34"W X 7.25"H The ENERGY STAR rated and classically inspired Patton series Finished in brushed nickel or prairie bronze and accented by frosted glass Shades., is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these energy efficient fixtures cannot go. Energy saving GU24 base CFL's are included with ...