Take 15% off your entire order!

Offer applied at checkout

Hubbell A12.095 22.500-46.562 2x4 A12 Acrylic Replacement Lens for Troffer

Hubbell A12.095 22.500-46.562 2x4 A12 Acrylic Replacement Lens for Troffer

Item #: WBB2216891

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.00 up to 33% OFF

Price: $8.10

Save $0.41 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hubbell A12.095 22.500-46.562 2x4 A12 Acrylic Replacement Lens for Troffer

Hubbell Lighting 2x4 A12 Acrylic Replacement Lens for Troffer

Product Specifications

  • BRANDHubbell Lighting - Columbia
  • CRI--
  • LUMENS--
  • TYPEIndoor LED Recessed Troffer
  • MANUFACTURERS PART NUMBERA12.095 22.500-46.562
  • WEIGHT LBS2
  • FIXTURE TYPEFlat Lens
  • WATTAGE--
  • COLOR TEMPERATURE--
  • DESCRIPTIONA12.095 22.500-46.562 2x4 A12 Acrylic Replacement Lens for Troffer
  • LENGTH INCHES22.5
  • PACKAGE QTY1
  • WIDTH INCHES46.56
  • AVERAGE LIFE HOURS--
  • FIXTURE TYPE FOR RECESSED TROFFERSFlat Lens
  • HEIGHT INCHES0.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hubbell A12.095 22.500-22.500 A12 Acrylic Replacement Lens for 2x2 Troffer, 22.5" x 22.5"

Item #: B2216892

Not Yet Rated

Usually ships in 3 to 6 days

$5.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hubbell A12.095 22.500-46.562 2x4 A12 Acrylic Replacement Lens for Troffer

Hubbell A12.095 22.500-46.562 2x4 A12 Acrylic Replacement Lens for Troffer

Item #: WBB2216891

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant