Take 15% off your entire order!

Offer applied at checkout

Satco 90-120 1-5/8-in. Wired Wall Bracket with Bottom Turn Knob Switch - Brass Finish

Satco 90-120 1-5/8-in. Wired Wall Bracket with Bottom Turn Knob Switch - Brass Finish

Item #: WBB515168

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.80

Save $0.34 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-5/8-in. Wired Wall Bracket with Bottom Turn Knob Switch - Brass Finish

Includes Hardware

Product Specifications

  • BRANDSatco
  • MANUFACTURER PART NUMBER90-120
  • TYPEWired Wall Bracket W/ Bottom Turn Knob
  • COLOR FINISHBrass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Satco 90-1407 1-5/8-in. Wired Wall Bracket with Bottom Turn Knob Switch - Antique Brass Finish

Item #: B515169

Not Yet Rated

Usually ships in 3 to 6 days

$6.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 90-120 1-5/8-in. Wired Wall Bracket with Bottom Turn Knob Switch - Brass Finish

Satco 90-120 1-5/8-in. Wired Wall Bracket with Bottom Turn Knob Switch - Brass Finish

Item #: WBB515168

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant