Take 15% off your entire order!

Offer applied at checkout

Satco 90-2611 Photoelectric Switch Plastic DOS Shell Rated 100W-125V

Satco 90-2611 Photoelectric Switch Plastic DOS Shell Rated 100W-125V

Item #: WBB515394

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.50

Save $0.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Photoelectric Switch Plastic DOS Shell Rated 100W-125V

For Outdoor Use 11/2-in. x 11/8-in. x 1-in.

Product Specifications

  • BRANDSatco
  • MANUFACTURER PART NUMBER90-2611
  • COLOR FINISHBlack
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 17, 2013

    Quality Service
    Your review:
    The product was exactly what I ordered and needed. It was shipped promptly and arrived in good shape. Thank you. Wilbur D. Machine & Electric Service
Product Q & A

There are no questions for this product.

Popular item in this category

Satco 80-1733 Photoelectric Switch Plastic DOS Shell Rated 500W-120V

Item #: B515860

(1)

Usually ships in 3 to 6 days

$7.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 90-2611 Photoelectric Switch Plastic DOS Shell Rated 100W-125V

Satco 90-2611 Photoelectric Switch Plastic DOS Shell Rated 100W-125V

Item #: WBB515394

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant