Commercial LED CLF4-TRUNNION-Q Slip-Fitter Mount for 100W/150W/230W & 300W-480v LED Flood Lights
Write a Review
|
Questions & Answers (0)
Product Description
Commercial LED CLF4-TRUNNION-Q Slip-Fitter Mount for 100W/150W/230W & 300W-480v LED Flood Lights, Bronze
PRICE
$19.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.75 in |
| Width | 6 in |
| Height | 2 in |
Product Details
| Mounting Location | Trunnion |
| Material | Steel |
| Package Quantity | 1 |
| Color | Bronze |
| Manufacturers Part Number | CLF4-TRUNNION-Q |
| Brand | Commercial LED |