Take 15% off your entire order!

Offer applied at checkout

Satco 80-1067 150W Full Range Turn Knob 4pc. Dimmer Socket w/Uno Thread - Polished Nickel

Satco 80-1067 150W Full Range Turn Knob 4pc. Dimmer Socket w/Uno Thread - Polished Nickel

Item #: WBB515028

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.00

Save $1.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

150W Full Range Turn Knob 4pc. Dimmer Socket w/Uno Thread - Polished Nickel

1/8 IPS, Screw Terminal. 150W-120V

Product Specifications

  • BRANDSatco
  • MANUFACTURER PART NUMBER80-1067
  • SET SCREWWith Set Screw
  • WATTAGE150
  • WIDTH INCHES1.25
  • COLOR FINISHPolished Nickel
  • CAP1/8IPS
  • TERMINALScrew
  • HEIGHT INCHES2.875
  • VOLTAGE125
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Satco 80-1066 150W Full Range Turn Knob 4pc. Dimmer Socket w/Uno Thread - Polished Brass

Item #: B515027

(1)

Usually ships in 3 to 6 days

$22.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 80-1067 150W Full Range Turn Knob 4pc. Dimmer Socket w/Uno Thread - Polished Nickel

Satco 80-1067 150W Full Range Turn Knob 4pc. Dimmer Socket w/Uno Thread - Polished Nickel

Item #: WBB515028

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant