Keyless Threaded Glazed Porcelain Socket w/ Cap - Ring, 1/8 IPS
660W-250V
Satco 80-1073 Keyless Threaded Glazed Porcelain Socket w/ Cap - Ring 1/8 IPS
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4.62
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.5 in |
| Height | 2.062 in |
Product Details
| Cap | 1/8 IPS |
| Mounting Location | 1/8" IPS Cap |
| Wattage | 660 W |
| Voltage | 250 V |
| Color | White |
| Terminal | Screw |
| Manufacturers Part Number | 80-1073 |
| Base Type | Medium |
| Brand | Satco |