Leviton 555 R7s Rx7s Base, Plunger, Keyless, Incandescent Lampholder
Write a Review
|
Questions & Answers (0)
Product Description
R7s RX7s Base, Plunger, Keyless, Incandescent, Unglazed Porcelain Lampholder, Flange Mount, Single Circuit, Back Wired, White.
PRICE
$55.95
10
10
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lamp Socket Base | R7s RX7s |
| Body Material | Unglazed Porcelain |
| Color | White |
| Terminal | Lead |
| Access | Back Wired |
| Leads | 18-Inch 18-AWG SEW-2 Wire Lead |
| Mounting Location | Rear Flange Mount |
| Circuit | Single |
| Wattage | 3000 W |
| Voltage | 600 V |
| Material | Plunger |
| Watts | 3000 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 555 |
| Termination | 18-Inch 18-AWG SEW-2 Wire Lead |
| Base Type | R7s Rx7s |
| Brand | Leviton |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| CSA Certified | File LR-5863 |
| UL Certification | File E13405 |
| Certifications | UL/CSA |