Take 15% off your entire order!

Offer applied at checkout

Satco 80-1764 2 Light Pull Chain Cluster w/ Solid Antique Brass Socket

Satco 80-1764 2 Light Pull Chain Cluster w/ Solid Antique Brass Socket

Item #: WBB515757

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2 Light Pull Chain Cluster w/ Solid Antique Brass Socket

84-in. SPT-1 Clear Gold Wire Metal Housing - Pipe

Product Specifications

  • BRANDSatco
  • MANUFACTURER PART NUMBER80-1764
  • COLOR FINISHPolished Brass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Satco 80-1763 2 Light Pull Chain Cluster w/ Solid Polished Brass Socket

Item #: B515756

(1)

Usually ships in 3 to 6 days

$24.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 80-1764 2 Light Pull Chain Cluster w/ Solid Antique Brass Socket

Satco 80-1764 2 Light Pull Chain Cluster w/ Solid Antique Brass Socket

Item #: WBB515757

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant