Take 15% off your entire order!

Offer applied at checkout

Satco 80-2003 4-3/4-6-in. Candelabra - Porcelain Socket w/Paper Liner

Satco 80-2003 4-3/4-6-in. Candelabra - Porcelain Socket w/Paper Liner

Item #: WBB515098

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.30

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4-3/4-6-in. Candelabra - Porcelain Socket w/Paper Liner

Adjustable Leg 4 3/4-in.-6-in. Screw Terminals

Product Specifications

  • BRANDSatco
  • MANUFACTURER PART NUMBER80-2003
  • WATTAGE75
  • TERMINALAdjustable Leg 4 3?4-in.-6-in. Screw Terminals
  • VOLTAGE125
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Satco 80-1092 3-1/2-4-5/8-in. Candelabra - Porcelain Socket w/Paper Liner

Item #: B515650

(1)

Usually ships in 3 to 6 days

$3.01

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 80-2003 4-3/4-6-in. Candelabra - Porcelain Socket w/Paper Liner

Satco 80-2003 4-3/4-6-in. Candelabra - Porcelain Socket w/Paper Liner

Item #: WBB515098

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant