Take 15% off your entire order!

Offer applied at checkout

Satco 80-1202 Keyless Unglazed Porcelain Socket 1/8 IP Cap w/Set Screw

Satco 80-1202 Keyless Unglazed Porcelain Socket 1/8 IP Cap w/Set Screw

Item #: WBB516190

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.31

Save $0.22 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Keyless Unglazed Porcelain Socket 1/8 IP Cap w/Set Screw

660W-250V

Product Specifications

  • BRANDSatco
  • MANUFACTURER PART NUMBER80-1202
  • LEADS61-in. AWM B/W 150° w/ground.
  • WATTAGE660
  • WIDTH INCHES1.375
  • CAP1/8 IPS
  • HEIGHT INCHES2.062
  • VOLTAGE250
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Satco 80-1113 Keyless Glazed Porcelain Socket 1/4 IP Cap w/Set Screw

Item #: B516189

Not Yet Rated

Usually ships in 3 to 6 days

$3.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 80-1202 Keyless Unglazed Porcelain Socket 1/8 IP Cap w/Set Screw

Satco 80-1202 Keyless Unglazed Porcelain Socket 1/8 IP Cap w/Set Screw

Item #: WBB516190

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant