Take 15% off your entire order!

Offer applied at checkout

Satco 80-1398 Phenolic Candelabra Socket with 36-in. Leads  1-3/4-in. Flange

Satco 80-1398 Phenolic Candelabra Socket with 36-in. Leads 1-3/4-in. Flange

Item #: WBB515651

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.72

Save $0.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Phenolic Candelabra Socket with 36-in. Leads, 1-3/4-in. Flange

36-in. #18 UL 1430 B/W Leads 105-#176;C

Product Specifications

  • BRANDSatco
  • MANUFACTURER PART NUMBER80-1398
  • LEADS36-in. #18 UL 1430 B/W Leads 105°C
  • WATTAGE75
  • VOLTAGE125
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Satco 80-1844 Phenolic Candelabra Socket with 48-in. Leads 1-3/4-in. Flange

Item #: B515654

Not Yet Rated

Usually ships in 3 to 6 days

$2.89

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 80-1398 Phenolic Candelabra Socket with 36-in. Leads  1-3/4-in. Flange

Satco 80-1398 Phenolic Candelabra Socket with 36-in. Leads 1-3/4-in. Flange

Item #: WBB515651

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant