Take 15% off your entire order!

Offer applied at checkout

TPI 29-TLP-EOB-C 29" Water Resistant Fluorescent Tube Light w/Internal Ballast - Polycarbonate

TPI 29-TLP-EOB-C 29" Water Resistant Fluorescent Tube Light w/Internal Ballast - Polycarbonate

Item #: WBB231211

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $295.95

Save $14.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This Water Resistant Fluorescent Tube Light is ideal for targeted illumination on machines or small work spaces. Fluorescent tube light features a 29" polycarbonate tube. Polycarbonate tube is shatter resistant. Resistant to water, oil or coolant spray and dusty atmospheres. Stainless steel mounting hardware and bulb are included. Lights With Internal Ballast include a field convertible 8'L, 120V power cord. UL listed for NEMA type 13 applications. ETL certified. 1 Year Limited Warranty.

Product Specifications

  • BRANDTPI
  • LUMENS2900
  • PACKAGE QUANTITY1
  • VOLTS90-277
  • WATTS36
  • MANUFACTURERS PART NUMBER29TLPEOBC
  • LIGHT QUANTITY1
  • CORD LENGTH FEET8
  • BULB TYPEFluorescent
  • DESCRIPTIONInternal Ballast with Cordset
  • TUBE MATERIALPolycarbonate
  • BULBIncluded
  • TUBE LENGTH INCHES29
  • LENGTH INCHES29
  • WIDTH INCHES6
  • COLOR FINISHBlack
  • HEIGHT INCHES2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

TPI 29-TLP-A 29" Water Resistant Fluorescent Tube Light w/Remote Ballast - Polycarbonate

Item #: B231210

Not Yet Rated

Usually ships in 14 to 17 days

$314.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TPI 29-TLP-EOB-C 29" Water Resistant Fluorescent Tube Light w/Internal Ballast - Polycarbonate

TPI 29-TLP-EOB-C 29" Water Resistant Fluorescent Tube Light w/Internal Ballast - Polycarbonate

Item #: WBB231211

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant