Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137752

MPN #: 81480-SU

Sunlite® LED Modern Wall Sconce Fixture, 12W, 600 Lumens, 90 CRI, 8" Size, White

Product Description
This Sunlite® Modern Wall Sconce light fixture is as attractive as it is functional. With its simplistic design, sleek bronze accents, and stunning opal diffuser, everything you need to give your home that modern touch is missing. This minimal style wall sconce arrives with a shatterproof diffuser and robust base that is built to last for years to come. This modern fixture is ETL listed for damp locations and would look fabulous in kitchens or bathrooms. Integrated LED fixtures combine the advantages of LED lights with a uniqueness that makes them stand out among standard fixtures. All hardware and mounting material are included.

Features:
  • Modern Design- A simplistic, modern design by its styling of straight frame accents along with its opal shade. This contemporary wall sconce is as attractive as it is functional. With its sleek bronze accents finish, this fixture will fit incredibly with the interior of your modern home.
  • Minimal Style- A minimal look with a bolstered appeal. Not only is this minimal style wall sconce stylish. With its rectangular opal diffuser to soften the light, it makes it perfect for hallways and entryways. With this fixture being Wet Rated, these fixtures become versatile in many ways. Place in outside in front of doorways, garage entryways, and front gates.
  • Durability - With its robust casing and shatterproof diffuser, this wall sconce is built to last. Mount it vertically for the desired look. They are designed to be installed directly to a standard junction box on any wall.
  • Adjustable Color Temperature - Test different color temperatures before installation and never be dissatisfied with CCT again. This simplistic fixture has adjustable LED color-changing technology (3000K, 4000K,5000K), quickly meeting different demands in areas. With a simple switch inside the fixture, the color temperature is adjusted to your desire.
  • ETL Listed – ETL Listed for damp locations, which is excellent for kitchens and bathrooms. Hardware and instructions for mounting on any standard junction box included.
  • please Note: select the desired color temperature before completely mounting the fixture. (Instructions included).
PRICE
$46.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth4 in
Height8 in

Product Details

TypeLED Wall Sconce
Lamp IncludedYes
Average Life50000 hr
Color Temperature3000, 4000, 5000 K
ColorWhite
CRI90
Mounting LocationWall
Wattage12 W
Voltage100 - 277 V
DimmableNo
MaterialAluminium
Lens MaterialAcrylic
Package Quantity1
Manufacturers Part Number81480-SU
Incandescent Equivalent60 W
Bulb TypeLED
Lumens600
ShapeRectangular
BrandSunlite

Warranty

Warranty5

Compliance & Certifications

CertificationsETL Listed