Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 29-TLP-A 29" Water Resistant Fluorescent Tube Light w/Remote Ballast - Polycarbonate
See all 4 items in product family

TPI 29-TLP-A 29" Water Resistant Fluorescent Tube Light w/Remote Ballast - Polycarbonate

Item #: WBB231210

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 265.95
Product Information
Customer Review
Product Q&A
Accessories
This Water Resistant Fluorescent Tube Light is ideal for targeted illumination on machines or small work spaces. Fluorescent tube light features a 29" polycarbonate tube. Polycarbonate tube is shatter resistant. Resistant to water, oil or coolant spray and dusty atmospheres. Stainless steel mounting hardware and bulb are included. UL listed for NEMA type 13 applications. ETL certified. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • LUMENS4300
    • MANUFACTURER PART NUMBER29TLPA
    • PACKAGE QUANTITY1
    • VOLTS120
    • WATTS50
    • TUBE MATERIALPolycarbonate
    • HEIGHT INCHES2
    • TUBE LENGTH INCHES29
    • COLOR FINISHBlack
    • LENGTH INCHES29
    • LIGHT QUANTITY1
    • DESCRIPTIONRemote Ballast
    • BULBIncluded
    • WIDTH INCHES6
    • BULB TYPEFluorescent
    • CORD LENGTH FEET8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!