Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia Lighting FHE 454L 1/4 CS89 High-Pressure Hose-Down Food Processing, 4 Lamp, T5HO, 54W

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Lithonia Lighting FHE 454L 1/4 CS89 High-Pressure Hose-Down Food Processing, 4 Lamp, T5HO, 54W

Item #: WBB1599892

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 279.95
Product Information
Customer Review
Product Q&A
Lithonia Lighting FHE 454L 1/4 CS89 High-Pressure Hose-Down Food Processing, 4 Lamp, T5HO, 54W

Ideal for use in food processing, manufacturing, industrial, schools, gymnasiums and exterior retail environments. Fiberglass enclosure protects fixture while remaining easy to service and clean.

Product Specifications

    • BRANDLithonia Lighting
    • CRI85
    • LAMP NUMBER4
    • MANUFACTURER PART NUMBERFHE 454L 1/4 CS89
    • PACKAGE QUANTITY1
    • WATTS54
    • LENGTH FEET4
    • VOLTAGEMVOLT
    • LAMPS INCLUDEDYes
    • HEIGHT INCHES6
    • LAMP TYPET5HO
    • COLOR TEMPERATURE4100
    • LENGTH INCHES52
    • HOSE DOWN RATING1500 PSI
    • DESCRIPTIONHigh-Pressure Hose-Down Food Processing High-Bay Fixture
    • AVERAGE LIFE HOURS40,000 Hours
    • WIDTH INCHES14-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!