Take 15% off your entire order!

Offer applied at checkout

Hubbell LXEP4-35ML-DFA-EU 4' LED Garage Fixture, 4700L, 47W, 3500K, Frosted Acrylic Lens, IP67, DLC

Hubbell LXEP4-35ML-DFA-EU 4' LED Garage Fixture, 4700L, 47W, 3500K, Frosted Acrylic Lens, IP67, DLC

Item #: WBB2218649

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$362.00 up to 32% OFF

Price: $246.95

Save $12.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hubbell LXEP4-35ML-DFA-EU 4' LED Garage Fixture, 4700L, 47W, 3500K, Frosted Acrylic Lens, IP67, DLC

Fiberglass housing w/ F1 weatherability rating, Non-porous gasket to ensure seal, Impact modified acrylic lens equivalent to 100% DR, Tamper resistant polyacetal latches, Includes stainless steel surface mounting brackets, Wet location, IP65, IP66, IP67, DLC qualified

Product Specifications

  • AVG. LIFE HOURS60000
  • BRANDHubbell Lighting - Columbia
  • COLOR TEMPERATURE3500
  • LAMPS INCLUDEDYes
  • COLOR FINISHWhite
  • DESCRIPTIONLXEP4-35ML-DFA-EU 4' LED Garage Fixt, 4700L, 47W, 3500K, Acrylic Lens, IP67,DLC
  • WIDTH INCHES6.78
  • HEIGHT INCHES5.625
  • WARRANTY5 Years
  • WEIGHT LBS22
  • PACKAGE QTY1
  • LUMENS4450-4900
  • MANUFACTURERS PART NUMBERLXEP4-35ML-DFA-EDU
  • VOLTAGE120-277
  • TYPEOutdoor LED Garage Lighting
  • WATTAGE47
  • LENGTH INCHES51.67
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hubbell LXEP4-40ML-DFA-EU 4' LED Garage Fixture, 4700L, 47W, 4000K, Frosted Acrylic Lens, IP67, DLC

Item #: B2218647

Not Yet Rated

Usually ships in 28 to 31 days

$274.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hubbell LXEP4-35ML-DFA-EU 4' LED Garage Fixture, 4700L, 47W, 3500K, Frosted Acrylic Lens, IP67, DLC

Hubbell LXEP4-35ML-DFA-EU 4' LED Garage Fixture, 4700L, 47W, 3500K, Frosted Acrylic Lens, IP67, DLC

Item #: WBB2218649

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant