Nuvo 60/524, 1 Light-Die Cast Bulk Head, Frosted Diffuser, Semi Gloss White, 6.125"W X 10"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/524, 1 Light-Die Cast Bulk Head, Frosted Diffuser, Semi Gloss White, 6.125"W X 10"H
Finish Bronze Style Floodlight Security Lights(1) 150w PAR 38 Medium Shade. Bronze Cast Aluminum Extension 5" .
Finish Bronze Style Floodlight Security Lights(1) 150w PAR 38 Medium Shade. Bronze Cast Aluminum Extension 5" .
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6.125 in |
| Height | 10 in |
Product Details
| UL Application | Wall |
| Manufacturers Part Number | 60-524 |
| Bulb Base | Medium |
| Brand | Satco |
Compliance & Certifications
| UL Classification | Wet |