Commercial & Industrial Tubing
Related Products
EVA Tubing (Bulk Reel) 3/4" I.D. x 1/8" Wall - 250' Used in agricultural, lawn, and chemical transfer. Handles common herbicides and insecticide solutions, including Monsanto's Lasso®. Used for the application of anhydrous ammonia, aqua ammonia, herbicides, phosphates and all liquid fertilizers. Not intended for transfer of anhydrous ammonia under pressure. Recommended for open-end discharge only.
FLX84E 1-2, Flexelene ™ Tubing FLXE84E Features RoHS Compliant USP Class VI Biomedical - Bioprocess Animal Derivative Free Neonatal Applications Ultra-low extractables / leachables Meets ISO 10993-4 ISO 10993-5 Sterilization: E-beam, EtO, gamma to 45 kGy or autoclave (121 °C) Thermoplastic Elastomer no PVC or phthalates Latex & halogen free Low protein binding Temp. Range: - 50 °C to +121 °C ( -58 °F to + 250 °F) Shore A 75 hardness
Tygon® Tubing - Tygon 3350 Sanitary Silicone Tubing Designed for high-purity applications, Tygon® Sanitary Silicone Tubing's ultra-smooth inner bore can reduce the risk of particle entrapment and microscopic buildup during sensitive fluid transfer. In-house analysis of the inner surface of Tygon® Sanitary Silicone Tubing compared to other silicone tubing shows that it is up to three times smoother. Additionally, this smoother fluid path facilitates complete system cleaning and sterilization. Utilizing a platinum-curing process, Tygon® Sanitary Silicone Tubing eliminates the concern of ...
Tygon® Tubing - Tygon 3350 Sanitary Silicone Tubing Designed for high-purity applications, Tygon® Sanitary Silicone Tubing's ultra-smooth inner bore can reduce the risk of particle entrapment and microscopic buildup during sensitive fluid transfer. In-house analysis of the inner surface of Tygon® Sanitary Silicone Tubing compared to other silicone tubing shows that it is up to three times smoother. Additionally, this smoother fluid path facilitates complete system cleaning and sterilization. Utilizing a platinum-curing process, Tygon® Sanitary Silicone Tubing eliminates the concern of ...
Silicone Tubing, Per Ft. 1/2" Od X 3/8" Id 12.7mm Od X 9.6mm Id Made From Fda-Sanctioned Ingredients Able To Resist Extreme Temperature Variation: -100°F To 500°F[U] Translucent Natural Color For Visual Contact With The Flow Resilient, Stretchable, And Resistant To Compression Set Odorless, Tasteless, And Inert Good Electrical And Weatherability Properties, Resists U.V., Ozone, Gases, And Moisture Certified By The National Sanitation Foundation (Nsf-51)[U] Hoshizaki