Take 15% off your entire order!

Offer applied at checkout

Quick Cable 505304-100 Expandable Sleeving, 3/4", 100 Ft

Quick Cable 505304-100 Expandable Sleeving, 3/4", 100 Ft

Item #: WBB1150871

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$145.19 up to 17% OFF

Price: $120.95

Save $6.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 505304-100 Expandable Sleeving, 3/4", 100 Ft

Features:
  • Chemical Safety Wear
  • Designed for the battery industry when contact with sulfuric acid may occur
  • Components sold separately or in kits
  • Personal Protective Equipment (PPE) must be worn at all times when contact with acid may occur
  • Kit includes splashproof goggles, face shield, vinyl apron, nitrile gloves, shoe covers and emergency eyewash bottle
  • See OSHA 1926.441 & 1910.173

Product Specifications

  • LOOM LENGTH FT100
  • EXPANSION RANGE MINI5/8"
  • EXPANSION RANGE MAX1"
  • NOMINAL SIZE3/4"
  • BRANDQuick Cable
  • MANUFACTURERS PART NUMBER505304-100
  • DESCRIPTIONExpandable Sleeving
  • INSIDE DIAMETER INCHES3/4
  • CONSTRUCTIONPolyethylene
  • PACKAGE QUANTITY100 FT/RL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 505303-100 Expandable Sleeving, 1/2", 100 Ft

Item #: B1150803

Not Yet Rated

Usually ships in 4 to 7 days

$97.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 505304-100 Expandable Sleeving, 3/4", 100 Ft

Quick Cable 505304-100 Expandable Sleeving, 3/4", 100 Ft

Item #: WBB1150871

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant