Eagle Ribbed Bollard Post Sleeve 4" Brown
|
Questions & Answers (0)
Product Description
BOLLARD POST SLEEVE
Makes old bollard posts look like new. High-visibility, high-density polyethylene construction with UV inhibitors resist fading, rusting and cracking. Unique vertical ribs provide extra impact protection while allowing for easy slide-on installation. Sleeves can be trimmed for an exact fit.
Makes old bollard posts look like new. High-visibility, high-density polyethylene construction with UV inhibitors resist fading, rusting and cracking. Unique vertical ribs provide extra impact protection while allowing for easy slide-on installation. Sleeves can be trimmed for an exact fit.
PRICE
$60.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 56 in |
| Weight | 6 lbs |
| Inside Diameter | 4-3/4 in |
| Thickness | 1/2 in |
| Diameter | 5-3/4 in |
Product Details
| Assembly Required | No |
| Type | Ribbed Bollard Sleeve |
| Tape Color Family | No Tape |
| Color | Brown |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 1732BR |
| Fits | 4" Post |
| Shape | Round |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 yr |