Take 15% off your entire order!

Offer applied at checkout

Quick Cable 4830-005F 3/8" Heavy Duty Copper Lug Crimp, 3/0 Gauge, 5 Pcs

Quick Cable 4830-005F 3/8" Heavy Duty Copper Lug Crimp, 3/0 Gauge, 5 Pcs

Item #: WBB1149898

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.27 up to 18% OFF

Minimum Quantity: 3

Price: $17.50

Save $0.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 4830-005F 3/8" Heavy Duty Copper Lug Crimp, 3/0 Gauge, 5 Pcs

Features:
  • Mini Blade Fuses
  • Up to 32 volt usage
  • Electrical system protection
  • Assorted fuse styles
  • Various amp or load fuses

Product Specifications

  • TYPEHeavy Duty
  • GAUGE3/0 Gauge
  • DIAMETER3/8"
  • BRANDQuick Cable
  • MANUFACTURERS PART NUMBER4830-005F
  • DESCRIPTIONLug Crimp
  • CONSTRUCTIONCopper
  • PACKAGE QUANTITY5 PCS/Bag
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 4820-005F 3/8" Heavy Duty Copper Lug Crimp, 2/0 Gauge, 5 Pcs

Item #: B1150084

Not Yet Rated

Usually ships in 4 to 7 days

$17.25

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 4830-005F 3/8" Heavy Duty Copper Lug Crimp, 3/0 Gauge, 5 Pcs

Quick Cable 4830-005F 3/8" Heavy Duty Copper Lug Crimp, 3/0 Gauge, 5 Pcs

Item #: WBB1149898

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant