Take 15% off your entire order!

Offer applied at checkout

Quick Cable 4860-050F 3/8" Heavy Duty Copper Lug Crimp, 250MCM, 50 Pcs

Quick Cable 4860-050F 3/8" Heavy Duty Copper Lug Crimp, 250MCM, 50 Pcs

Item #: WBB1149963

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$266.86 up to 18% OFF

Price: $219.95

Save $11.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 4860-050F 3/8" Heavy Duty Copper Lug Crimp, 250MCM, 50 Pcs

Features:
  • AutoReset Circuit Breakers
  • 6 24V Type 1
  • Complies with SAE standard J553

Product Specifications

  • TYPEHeavy Duty
  • GAUGE250MCM
  • DIAMETER3/8"
  • BRANDQuick Cable
  • MANUFACTURERS PART NUMBER4860-050F
  • DESCRIPTIONLug Crimp
  • CONSTRUCTIONCopper
  • PACKAGE QUANTITY50 PCS/Bag
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 4810-050F 3/8" Heavy Duty Copper Lug Crimp, 1/0 Gauge, 50 Pcs

Item #: B1150082

Not Yet Rated

Usually ships in 4 to 7 days

$161.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 4860-050F 3/8" Heavy Duty Copper Lug Crimp, 250MCM, 50 Pcs

Quick Cable 4860-050F 3/8" Heavy Duty Copper Lug Crimp, 250MCM, 50 Pcs

Item #: WBB1149963

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant