Take 15% off your entire order!

Offer applied at checkout

Quick Cable 141410-2001 Fusion MagnaLug Butt Splice, 1/0 Gauge, 1 Pc

Quick Cable 141410-2001 Fusion MagnaLug Butt Splice, 1/0 Gauge, 1 Pc

Item #: WBB1150315

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$65.33 up to 84% OFF

Minimum Quantity: 4

Price: $10.75

Save $0.54 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 141410-2001 Fusion MagnaLug Butt Splice, 1/0 Gauge, 1 Pc

Features:
  • PVC Solderless Ring Terminal
  • Rated 600V, 167°F (75°C) except for disconnects, M/F bullets and piggyback 300V, 167°F (75°C)
  • Quality terminals for years of dependable service
  • Tin plated annealed copper for improved corrosion resistance, max conductivity and crimp strength
  • Serrated barrels for greater wire retention/pullout strength
  • Ridged PVC sleeves for improved abrasion resistance
  • UL/CSA listed where applicable
  • Assortments are available

Product Specifications

  • GAUGE1/0 Gauge
  • BRANDQuick Cable
  • MANUFACTURERS PART NUMBER141410-2001
  • DESCRIPTIONFusion MagnaLug Butt Splice
  • PACKAGE QUANTITY1 PC/Bag
  • CONSTRUCTIONCopper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 141430-2001 Fusion MagnaLug Butt Splice, 3/0 Gauge, 1 Pc

Item #: B1150180

Not Yet Rated

Usually ships in 4 to 7 days

$12.00

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 141410-2001 Fusion MagnaLug Butt Splice, 1/0 Gauge, 1 Pc

Quick Cable 141410-2001 Fusion MagnaLug Butt Splice, 1/0 Gauge, 1 Pc

Item #: WBB1150315

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant