Take 15% off your entire order!

Offer applied at checkout

Quick Cable 8801-005H MagnaLug Round Sight Hole, 2 & 1 Gauge, 5 Pcs

Quick Cable 8801-005H MagnaLug Round Sight Hole, 2 & 1 Gauge, 5 Pcs

Item #: WBB1150187

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.13 up to 17% OFF

Minimum Quantity: 4

Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 8801-005H MagnaLug Round Sight Hole, 2 & 1 Gauge, 5 Pcs

Features:
  • SB Connectors Housings
  • All housings are color keyed
  • Color-coded for easy voltage identification

Product Specifications

  • TYPEMagnaLug
  • GAUGE2 & 1 Gauge
  • BRANDQuick Cable
  • MANUFACTURERS PART NUMBER8801-005H
  • DESCRIPTIONRound Sight Hole
  • PACKAGE QUANTITY5 PCS/Bag
  • CONSTRUCTIONCopper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 8801-005F MagnaLug Round Sight Hole, 2 & 1 Gauge, 5 Pcs

Item #: B1150351

Not Yet Rated

Usually ships in 4 to 7 days

$12.50

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 8801-005H MagnaLug Round Sight Hole, 2 & 1 Gauge, 5 Pcs

Quick Cable 8801-005H MagnaLug Round Sight Hole, 2 & 1 Gauge, 5 Pcs

Item #: WBB1150187

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant