Take 15% off your entire order!

Offer applied at checkout

Quick Cable 8804-050F MagnaLug Round Sight Hole, 4 Gauge, 50 Pcs

Quick Cable 8804-050F MagnaLug Round Sight Hole, 4 Gauge, 50 Pcs

Item #: WBB1150247

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$102.25 up to 17% OFF

Price: $84.95

Save $4.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 8804-050F MagnaLug Round Sight Hole, 4 Gauge, 50 Pcs

Features:
  • SBX Connectors Housings
  • Ideal for North American fast charging systems because, in addition to large blade contacts, two auxiliary contacts can be used for battery monitoring and charger communications
  • SBX's have a single-piece housing that requires no assembly, saving time
  • SBX housings are genderless, reducing the number of stocked parts

Product Specifications

  • TYPEMagnaLug
  • GAUGE4 Gauge
  • BRANDQuick Cable
  • MANUFACTURERS PART NUMBER8804-050F
  • DESCRIPTIONRound Sight Hole
  • PACKAGE QUANTITY50 PCS/Bag
  • CONSTRUCTIONCopper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 8804-050H MagnaLug Round Sight Hole, 4 Gauge, 50 Pcs

Item #: B1150233

Not Yet Rated

Usually ships in 4 to 7 days

$84.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 8804-050F MagnaLug Round Sight Hole, 4 Gauge, 50 Pcs

Quick Cable 8804-050F MagnaLug Round Sight Hole, 4 Gauge, 50 Pcs

Item #: WBB1150247

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant