Take 15% off your entire order!

Offer applied at checkout

Quick Cable 8810-005H MagnaLug Round Sight Hole, 1/0 Gauge, 5 Pcs

Quick Cable 8810-005H MagnaLug Round Sight Hole, 1/0 Gauge, 5 Pcs

Item #: WBB1150306

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.40 up to 17% OFF

Minimum Quantity: 3

Price: $15.25

Save $0.76 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 8810-005H MagnaLug Round Sight Hole, 1/0 Gauge, 5 Pcs

Features:
  • PVC Solderless Flange Spade
  • Rated 600V, 167°F (75°C) except for disconnects, M/F bullets and piggyback 300V, 167°F (75°C)
  • Quality terminals for years of dependable service
  • Tin plated annealed copper for improved corrosion resistance, max conductivity and crimp strength
  • Serrated barrels for greater wire retention/pullout strength
  • Ridged PVC sleeves for improved abrasion resistance
  • UL/CSA listed where applicable
  • Assortments are available

Product Specifications

  • TYPEMagnaLug
  • GAUGE1/0 Gauge
  • BRANDQuick Cable
  • MANUFACTURERS PART NUMBER8810-005H
  • DESCRIPTIONRound Sight Hole
  • PACKAGE QUANTITY5 PCS/Bag
  • CONSTRUCTIONCopper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 8810-005F MagnaLug Round Sight Hole, 1/0 Gauge, 5 Pcs

Item #: B1150305

Not Yet Rated

Usually ships in 4 to 7 days

$15.25

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 8810-005H MagnaLug Round Sight Hole, 1/0 Gauge, 5 Pcs

Quick Cable 8810-005H MagnaLug Round Sight Hole, 1/0 Gauge, 5 Pcs

Item #: WBB1150306

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant