Take 15% off your entire order!

Offer applied at checkout

Quick Cable 6420-050F Starter/Ground MagnaLugs, 3/8", 50 Pcs

Quick Cable 6420-050F Starter/Ground MagnaLugs, 3/8", 50 Pcs

Item #: WBB1150150

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$173.82 up to 18% OFF

Price: $142.95

Save $7.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 6420-050F Starter/Ground MagnaLugs, 3/8", 50 Pcs

Features:
  • QuickHarnesses Stud to Power Take Off Post
  • Exceeds SAE specifications
  • Ideal for Group 27, Group 31 batteries and similar batteries
  • Most efficient way to connect two or three paralleled batteries for delivery of maximum starting power at same voltage
  • Fine stranded copper conductor for maximum conductivity and flexibility

Product Specifications

  • TYPEMagnaLugs
  • BRANDQuick Cable
  • DESCRIPTIONStarter/Ground
  • MANUFACTURERS PART NUMBER6420-050F
  • PACKAGE QUANTITY50 PCS/Bag
  • CONSTRUCTIONTin Plated Copper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 6410-050F Starter/Ground MagnaLugs, 3/8", 50 Pcs

Item #: B1150147

Not Yet Rated

Usually ships in 4 to 7 days

$141.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 6420-050F Starter/Ground MagnaLugs, 3/8", 50 Pcs

Quick Cable 6420-050F Starter/Ground MagnaLugs, 3/8", 50 Pcs

Item #: WBB1150150

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant