Take 15% off your entire order!

Offer applied at checkout

Quick Cable 5953-050HL Straight Tin Plated Copper Lugs, 2 Gauge, 50 Pcs

Quick Cable 5953-050HL Straight Tin Plated Copper Lugs, 2 Gauge, 50 Pcs

Item #: WBB1149943

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$101.22 up to 15% OFF

Price: $85.95

Save $4.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 5953-050HL Straight Tin Plated Copper Lugs, 2 Gauge, 50 Pcs

Features:
  • Battery Chemicals Protective Washers
  • Battery washers seal out acid fumes protecting terminals from corrosion
  • The Battery Protector? Washer is impregnated with a corrosive preventative that will not evaporate
  • Available in Red or Black for easy polarity identification
  • A washer style for all your needs

Product Specifications

  • TYPEStraight
  • GAUGE2 Gauge
  • BRANDQuick Cable
  • MANUFACTURERS PART NUMBER5953-050HL
  • DESCRIPTIONCopper Lugs
  • PACKAGE QUANTITY50 PCS/Bag
  • CONSTRUCTIONCopper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 5953-050FL Straight Tin Plated Copper Lugs, 2 Gauge, 50 Pcs

Item #: B1150110

Not Yet Rated

Usually ships in 4 to 7 days

$85.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 5953-050HL Straight Tin Plated Copper Lugs, 2 Gauge, 50 Pcs

Quick Cable 5953-050HL Straight Tin Plated Copper Lugs, 2 Gauge, 50 Pcs

Item #: WBB1149943

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant