Take 15% off your entire order!

Offer applied at checkout

Quick Cable 5956-050H Straight Tin Plated Copper Lugs, 2/0 Gauge, 50 Pcs

Quick Cable 5956-050H Straight Tin Plated Copper Lugs, 2/0 Gauge, 50 Pcs

Item #: WBB1150034

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$99.18 up to 15% OFF

Price: $83.95

Save $4.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 5956-050H Straight Tin Plated Copper Lugs, 2/0 Gauge, 50 Pcs

Features:
  • Automotive
  • Meets or exceeds SAE specifications, ideal for OEM replacement
  • Copper conductor for maximum conductivity
  • Tinning of copper wire before casting ensures durable bond between wire and connector
  • Antimonial lead connectors resist corrosion, die cast process seals copper wire from acid fumes and corrosive salts
  • All have a standard°/8" stud hole

Product Specifications

  • TYPEStraight
  • GAUGE2/0 Gauge
  • BRANDQuick Cable
  • MANUFACTURERS PART NUMBER5956-050H
  • DESCRIPTIONCopper Lugs
  • PACKAGE QUANTITY50 PCS/Bag
  • CONSTRUCTIONCopper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 5956-050E Straight Tin Plated Copper Lugs, 2/0 Gauge, 50 Pcs

Item #: B1150091

Not Yet Rated

Usually ships in 4 to 7 days

$83.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 5956-050H Straight Tin Plated Copper Lugs, 2/0 Gauge, 50 Pcs

Quick Cable 5956-050H Straight Tin Plated Copper Lugs, 2/0 Gauge, 50 Pcs

Item #: WBB1150034

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant