Audible Alarms
Availability
Type
Brand
Special Price
Length
Height
Color
Price
Related Products
Edwards Signaling, EG1RF-HD, Genesis Temp Horn, Hi-Lo, Red, Marked Fire Features: Unique low-profile design Attractive appearance Ultra-slim - protrudes less than one inch from wall No visible mounting screws Exclusive FullLight Strobe Technology Low current draw 15/30/75/17 and 95-177 candela output models High (default) or low dB horn Temporal (default) or steady horn Public mode flash rate (default) or private mode temporal flash The Genesis line of signals are the smallest, most compact audible and visible emergency signaling devices in the world. Size of a deck of playing cards, ...
110 dB at 10 Feet PLC Compatible 55 Tone Capability NEMA Type 3R UL; cUL; CE Approvals The Edwards 5530M Adaptatone Millennium is a heavy duty industrial tone selectable signaling device capable of producing volume controlled high decibel tones. It uses a microprocessor circuit to create 27 distinctive tones selected by setting a dip switch within the unit. The Adaptatone Millennium can be activated from field wired normally open contacts or from a 24 VDC external voltage source such as an output of a PLC. PLC compatibility assures no additional loading resistors or relays are required to ...
Features: Unique low-profile design Attractive appearance Ultra-slim - protrudes less than one inch from wall No visible mounting screws Exclusive FullLight Strobe Technology Low current draw 15/30/75/17 and 95-177 candela output models High (default) or low dB horn Temporal (default) or steady horn Public mode flash rate (default) or private mode temporal flash The Genesis line of signals are the smallest, most compact audible and visible emergency signaling devices in the world. Size of a deck of playing cards, these devices are designed to blend with any building environment. Edwards ...
The Federal Signal MicroStat® is a compact, Type 4X status indicator, Type 1 with optional sounder. Ideal for OEM applications, the MicroStat comes pre-assembled as 1-, 2-, 3-, 4-, or 5-high light units. The user selects combinations from five colors; amber, blue, clear, green and red. O-rings between each segment provide a water-tight and dust-tight seal. The MSL1, MSL2, MSL3 are available in 24VAC/DC, 120VAC and 240VAC; the MSL4 and MSL5 are available in 24VAC/DC and 120VAC. The base of each light can be surface or pipe mounted (3/4-inch NPT). The lenses lock together and snap apart ...
PLC Compatible models Convenient plug-in assembly Corrosion resistant finish Completely assembled Volume adjustable NEMA 4X enclosure The Edwards 876 AC Series are low-current high decibel vibrating horns for heavy-duty use and is UL listed to NEMA 4X enclosure requirements. The die-cast weatherproof box has a durable corrosion resistant electrostatic heat flowed powder epoxy gray finish. May be used for indoor applications. Mount on conduit or to any flat surface. A hole on the top has been drilled and tapped for 3/4" (19mm)-14 NPT conduit. Knockouts are located on the bottom and rear of ...