Take 15% off your entire order!

Offer applied at checkout

Werma 96069804 Tube Adapter 93.5 mm, Silver

Werma 96069804 Tube Adapter 93.5 mm, Silver

Item #: WBB1639209

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.75

Save $1.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Werma 96069804 Tube Adapter 93.5 mm, Silver

Tube Adap93.5 mm, Silver.

Product Specifications

  • DESCRIPTIONTube Adapter
  • MANUFACTURERS PART NUMBER96069804
  • BRANDWerma
  • HEIGHT93.5 mm
  • CONSTRUCTION DEPTH13 mm
  • CONSTRUCTION HEIGHT80 mm
  • TOTAL WEIGHT38 g
  • TEMPERATURE RANGE-20°C...+50°C
  • COLORSilver
  • DIAMETER37.5 mm
  • NET WEIGHT38 g
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Werma 96069802 Tube Adapter 93.5 mm, Black

Item #: B1639204

Not Yet Rated

Usually ships in 10 to 13 days

$21.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werma 96069804 Tube Adapter 93.5 mm, Silver

Werma 96069804 Tube Adapter 93.5 mm, Silver

Item #: WBB1639209

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant